Basic boxer shorts
Basic boxer shorts
WRKUWEAR-BOXER-SHORT-BASIC-BLCK-L/XL
Art.-no. M452048003
EAN 4251402774419
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flat, very soft seams, breathable, quick drying
- Wide elastic waistband for perfect well-being
- Close to body fit, maximum freedom of movement
Datasheets(X)
Colour | Black |
Size | L/XL |
Material | 55% polyester, 35% polyamide, 10% elastane |
Fabric weight per m2 | 140 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not dry clean, Do not iron |