Basic T-shirt
T-shirt Basic
STX TSHIRT ST101 CLASSIC BLACK OT M
Art.-no. M046092001
EAN 5714485000367
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Round neck with LYCRA® reinforcement
- Round stitch
- Neckband
- Double seams
- Add great finishing touches (embroidery + print)
LYCRA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Datasheets(X)
Colour | Black |
Size | M |
Material | 100% cotton |
Fabric weight per m2 | 165 g |
Washable at | 40°C |
Care instruction | Do not dry in drum dryer, Do not bleach, Ironing with medium temperature. Max 150º C |