Baseball flex cap
Flex baseball cap
CAP BASEBALL RED S/M
Art.-no. M474116001
EAN 4053838021972
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Pleasantly comfortable baseball cap. It goes with almost any outfit and is also breathable.
- Very pleasant and comfortable mixed fabric
- Optimum fit thanks to Flexfit
- Built in stretch sweatband
- Ideal ventilation through ventilation holes
Product information
Datasheets(X)
Colour | Red |
Size | S/M |
Material | 63% polyester, 34% cotton, 3% elastane |
Min. size | 55 cm |
Max. size | 58 cm |