Baseball Cap Mesh
Mesh baseball cap
BASEBALL CAP MESH BLACK S/M
Art.-no. M474227001
EAN 4251402788812
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
This baseball cap with a cool net design will suit anyone.
- Very pleasant, comfortable mixed fabric
- Optimum fit thanks to Flexfit
- Built in stretch sweatband
- Ideal ventilation through ventilation holes and mesh inserts
Product information
Datasheets(X)
Colour | Black |
Size | S/M |
Material | 87% polyester, 13% elastane |
Min. size | 55 cm |
Max. size | 58 cm |