Base rail connector Aluminium
Base rail connector for aluminium skirting profile
BSERLCON-SKIRTPRFL-ALU
Art.-no. 0519528102
EAN 4052703628315
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Assembly aid for aluminium or PVC skirting end and cover profiles as well as support and connection rails
Datasheets(X)
Simply push the skirting rail connector onto the already attached skirting profile and slide the next profile into it.
Material | Plastic |
Width | 22 mm |
Height | 4.2 mm |
Length | 30 mm |