Base plate for square-perforated panel system
BSEPLT-RAL7035-LIGHT GREY-457X991MM
Art.-no. 0960050042
EAN 4062856190379
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Symmetrically perforated sheet steel panel with square holes
- Reinforced panel at the rear is welded and has side-edging
- Hole spacing is retained even with several plates next to/over each other
- Holes in the reinforcing profiles for easy wall mounting
Datasheets(X)
Width x height | 991 x 457 mm |
Punched-hole | 10 x 10 mm |
Hole distance | 38 mm |
Thickness | 1.25 mm |
Material | Sheet steel |
Surface | Powder-coated |
Colour | Light grey RAL 7035 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!