Base plate for Twin-Fixx number plate holder With four red rubber inserts
Twin-Fixx base plate
NPH-BASEPLATE-TWINFIXX-520MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Harmonious and appealing design
Also fits rounded vehicle contours
Easy to use
Robust design
Highly stable and durable
Rattling noises and damage to the vehicle are permanently avoided, as both the inserted number plate and the Twin-Fixx are cushioned against the vehicle body.
Meets EU directive (EEC 74/483)
Datasheets(X)
Design | Base plate |
Suitable for number-plate size | 520 x 110 mm |
Height | 136 mm |
Width | 530 mm |
Material | PP - Polypropylene |
Colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!