Base height adjuster type R
Base height adjuster, type R
BSEHADJ-I-D14MM-300KG-52MM
Art.-no. 0683360487
EAN 4046777461060
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Height adjustment with Allen key SW4
- Up to 150 kg/pc under load
- Also adjustable with cordless drill driver
Datasheets(X)
For drilling into side of unit, for wall thicknesses from 19 mm.
![]() | |
Material | Die-cast zinc |
Height | 66.5 mm |
Distance between centre of hole and edge (A) | 52 mm |
Adjustment range | 25 mm |
Load capacity | 300 kg |
Diameter | 14 mm |
Base diameter | 18 mm |
Min./max. height | 66.5-91.5 mm |
Product weight (per item) | 52.990 g |
Drill hole diameter | 14 mm |
Drill hole depth | 62 mm |
Suitable for width across flats | 4 mm |
