Base height adjuster, type L
Base height adjuster, type L
BSEHADJ-L-PLT30-120MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
M 10 adjustment screw, galvanised, with hex socket drive 5 mm
- Load-bearing capacity: 250 kg
- Reliable tool mount and force transfer
30-mm plate, movable, with 32-mm plastic protective cap, black
- Secure stand
- Easy to adjust
- Protects the floor covering
- Discreet appearance with dark shadow joints
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Load capacity | 250 kg |
Diameter | 10 mm |
Base diameter | 32 mm |
Length | 120 mm |
Product weight (per item) | 62.500 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!