Base height adjuster, type C Press-fit
Base height adjuster, type C
BSEHADJ-KCH-C-DWL-150MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Secure hold with a large standing surface
- Easy to adjust by hand or with a screwdriver
- With storage edge for cupboard side
Subject to technical changes. Specified dimensions not binding.
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Suitable for height of base | 150 mm |
Height adjustment | +18 mm / -10 mm |
Base diameter | 77 mm |
Load capacity | 500 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!