Base for presentation module, window and door locking device
Base f. window/dr locking device presentation mod
MOD-ADDL-SAFE-STAND-(DOOR AND WINDOW)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Stand for presentation module (without fitting!)
- Dimensions: 730 x 480 x 1040 mm (L x W x H)
Delivery time: approx. 20 working days
Datasheets(X)
Colour | Grey |
Length | 730 mm |
Width | 480 mm |
Height | 1040 mm |