Base foot, height adjustable, plastic
Level. foot, height adjust. plastic
ADJLEVEL-PA-GFK-BLCK-M8-40X40X45-65MM
Art.-no. 4952600328
EAN 4056807474984
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | PA - Polyamide |
Material of screwing thread | Steel |
RoHS-compliant | Yes |
Suitable for flute width (N) | 8 mm |
Thread type x nominal diameter (d1) | M8 |
Diameter (d) | 6.5 mm |
Min./max. adjustment range (l1) | 45-65 mm |
Drill hole distance (l3) | 28 mm |
Disc height (h disc) (h3) | 5 mm |
Width (b1) | 40 mm |
