Base foot, bell, male thread
Levelling foot bell, male thrd, steel
ADJFT-STRTH-CUP-ST-D44MM-M12X85
Art.-no. 4952500222
EAN 4066783124926
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Electrostatic discharging
- With DIN 439 (ISO 4035) nut, shape B.
- Supplied assembled
Datasheets(X)
![]() | |
Material | Steel |
Material of screwing thread | Steel |
Material of disc | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M12 |
Disc diameter (d2) | 44 mm |
Width across flats (SW) | 13 mm |
Thread length (l1) | 59.3 mm |
Disc height (h disc) (h3) | 17 mm |
Overall height (h1) | 85 mm |
Load capacity | 1000 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
