Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Base cover clamping bracket For base height adjuster type EV

Clamping bracket for base adjuster EV for grooving
AY-CL-HOLD-GEAR-BSEHADJ-TYP-EV-GR-MONT

Art.-no. 0683370024
EAN 4065746038362

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • For notching into the base panel

  • The panel base clips easily onto the base foot
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Black

Suitable for diameter

46 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers

BSEHADJ-KCH-(EV-S)-50MM

x 40 pcs
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers

BSEHADJ-KCH-(EV-S)-60MM

x 40 pcs
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers

BSEHADJ-KCH-(EV-S)-85MM

x 40 pcs
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers

BSEHADJ-KCH-(EV-S)-100MM

x 40 pcs
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers

BSEHADJ-KCH-(EV-S)-125MM

x 40 pcs
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers

BSEHADJ-KCH-(EV-S)-150MM

x 40 pcs
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers

BSEHADJ-KCH-(EV-S)-170MM

x 40 pcs
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers

BSEHADJ-KCH-(EV-S)-200MM

x 40 pcs
Base height adjuster type EV-D for anchoring

BSEHADJ-KCH-(EV-D)-85MM

With electrical height adjustment using optional battery-powered pliers
x 40 pcs
Base height adjuster type EV-D for anchoring

BSEHADJ-KCH-(EV-D)-100MM

With electrical height adjustment using optional battery-powered pliers
x 40 pcs
Base height adjuster type EV-D for anchoring

BSEHADJ-KCH-(EV-D)-125MM

With electrical height adjustment using optional battery-powered pliers
x 40 pcs
Base height adjuster type EV-D for anchoring

BSEHADJ-KCH-(EV-D)-150MM

With electrical height adjustment using optional battery-powered pliers
x 40 pcs
Base height adjuster type EV-D for anchoring

BSEHADJ-KCH-(EV-D)-170MM

With electrical height adjustment using optional battery-powered pliers
x 40 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information