Base ORS 143 W for smoke switch
Wall mounting base ORS 143 W for ORS 142
WLMNTBSE-(F.CSEQ-ORS142)-ORS143W-WHTE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy to assemble and install
- With magnet for optional activation of line monitoring for the ORS 142
Horizontal assembly only.
Specified dimensions not binding. Subject to technical changes
Datasheets(X)
Installation above the lintel (lintel alarm)
Area of application | Object area |
Suitable for | Fire protection doors |
Suitable for number of doors | 1 |
Mounting option | Lintel installation |
DIN direction | DIN R/L |
Installation type | Surface-mount |
Material | Plastic / metal |
Colour | Pure white |
Environmental Product Declaration | No |
EC declaration of conformity (CE) | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!