Base Low installation height for bundling cables, hoses etc.
Mount
SCRSKTBRD-TAPE-(MAX4,8MMWIDTH-CBL)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Suitable for screw or rivet fastening
- For use in switch cabinet construction, machine construction and motor vehicles
![]() | |
Length x width | 20 x 10 mm |
Diameter of hole (c) | 4.8 mm |
Height (h) | 6 mm |
Material | PA 6.6 - Polyamide |
Colour | Natural |
Halogen-free | Yes |
Silicone-free | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt