Barn disinfectant Interkokask®
Barn disinfectant Interkokask
AGRI-INTERKOKASK-DESINFMITTEL-10KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for disinfecting calf hutches
Interkokask® is a registered trademark of InterHygiene GmbH, Germany
DVG-confirmed efficacy against coccidial oocysts and worm eggs (certificate dated 13/01/2007).
Approved by experts as being effective against enveloped viruses in accordance with the DVG guidelines (Prof. Dr. Truyen, Leipzig).
Effectiveness against bacteria and fungi in accordance with the EU standard for the veterinary field confirmed by independent assessors.
Use biocides safely. Always read the label and product information before use!
Reg. no. N-15423
Testing method | Effective range | Application concentration | Time to take effect |
DVG | Roundworm eggs | 2% | 2 hours |
DVG | Coccidial oocysts | 4% | 2 hours |
EN 1656 heavy load 10°C | Bacteria | 1% | 30 minutes |
EN 14349 heavy load 10°C | Bacteria | 1% | 30 minutes |
EN 1657 heavy load 10°C | Fungi (yeasts) | 2% | 30 minutes |
EN 1657 heavy load 10°C | Fungi | 3% | 30 minutes |
EN 140204 heavy load 10°C | Mycobacteria | 1% | 60 minutes |
DVG | Enveloped viruses | 1% | 60 minutes |
EN 1656 heavy load 20°C | Viruses | 4% | 30 minutes |
Datasheets(X)
Interkokask can be used in areas where the control of coccidial oocysts, worm eggs and worm larvae is of particular importance: for example, in chicken, turkey, pig and cattle stalls and rabbit hutches, calf hutches and pigeon lofts.
Spray the entire surface of the stall or at least the floor, equipment and walls up to a 1.50 m height with Interkokask until they are saturated. High-pressure devices are suitable for spraying. Smaller areas can also be wet wiped. No need to rinse. Only allow the animals to return to the stall once it has been thoroughly ventilated and is completely dry.
Dosage example:
200 ml Interkokask + 10 litres of water = 2% working solution
400 ml/m² in accordance with the disinfection regulations. Time required to take effect/concentration will depend on the application.
Weight of content | 10 kg |