Bar switching contact Smart automatic latch
Bar switching contact, Smart automatic latch VDS C
BLTSWITCHCNTCT-SMART-AUTOM-TRAP-VDS-C
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The electromechanical contact is installed in the frame of a door in the area of the lock piece and is actuated by the automatic latch
Not suitable for fire and smoke protection doors.
For proper and safe operation, this equipment must be installed and regularly maintained by a trained professional.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For front doors, entrance doors to properties.
Suitable for | House doors, Closing bar for automatic locking, Closing piece for automatic lock |
Type of assembly | Screw-on |
Compatible with | Multiple lock Eneo A |
Suitable for rebate clearance | 4 mm/12 mm (Euro rebate) |
DIN direction | DIN R/L |
Material | Plastic |
Colour | White |
Gloss level | Matt |
Width (B) | 10 mm |
Length x width x height | 26 x 10 x 24 mm |
Input voltage | 30 V |