Bar switching contact Smart
Bar switching contact, Smart deadlock VDS C
BLTSWITCHCNTCT-SMART-LOCKING BOLT-VDS-C
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The electromechanical contact is installed in the frame of a door in the area of the strike plate and is actuated by the locking bar of the door lock
Not suitable for fire and smoke protection doors.
For proper and safe operation, this equipment must be installed and regularly maintained by a trained professional.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for | House doors, Apartment entrance doors, Building doors, Closing bar |
Type of assembly | Screw-on |
Suitable for rebate clearance | 4 mm/12 mm (Euro rebate) |
DIN direction | DIN R/L |
Material | Plastic |
Colour | White |
Gloss level | Matt |
Width (B) | 10 mm |
Length x width x height | 26 x 10 x 24 mm |
Input voltage | 30 V |