Bar handle, stainless steel finish for kitchen dimensions
Furn bar handle sst finish f kitchen dimen
HNDL-BAR-A2/FINISH-12X2X540MM
Art.-no. 0685237015
EAN 4046778497907
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The bars have the same look and gaps for all standard kitchen unit dimensions
- Drilling gap = cabinet edge to central handle borehole: 58 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Stainless steel FINISH |
Length (L) | 1140 mm |
Height (H) | 32.5 mm |
Diameter (D) | 12 mm |
Dimension between axes (A) | 1080 mm |
Half dimension between axes | 540 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
