Bar handle stainless steel MG-A 19
Bar handle stainless steel MG-A 19
HNDL-MG-A-19-160MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel |
Surface structure | Brushed |
Gloss level | Matt |
Length (L) | 220 mm |
Height (H) | 37 mm |
Diameter (D) | 19 mm |
Dimension between axes (A) | 160 mm |
Diameter of the handle bar | 19 mm |
Height of the handle base | 18 mm |
Diameter of the handle base | 14 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |
