Bar handle, stainless steel
Furniture bar handle, stainless steel
HNDL-ROD-A2-12X192MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Stainless steel A2 |
Surface structure | Brushed |
Length (L) | 252 mm |
Height (H) | 32.5 mm |
Diameter (D) | 12 mm |
Dimension between axes (A) | 192 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!