Bar handle For standard kitchen dimensions
Frntr bar hndl, sst for ktchn stndrd dmnsns
HNDL-ROD-A2-12X184MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The handles have the same look and gaps for all standard kitchen dimensions.
- Drilling gaps = cabinet edge to central handle borehole: 58 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Stainless steel A2 |
Surface structure | Brushed |
Length (L) | 244 mm |
Height (H) | 32.5 mm |
Diameter (D) | 12 mm |
Dimension between axes (A) | 184 mm |
Suitable for cabinet width | 300 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!