Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Banjo bolt DIN 7643, steel, zinc-nickel silver-plated (ZNSHL), short version

DIN 7643 steel zinc nickel short design
BANJOBLT-DIN7643-D10-3-ZNSHL-M14X1,5X26

Art.-no. 4980131426
EAN 4066782579604
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 - 360h*

  • Diameter ≥ M4 - 600h*

  • Diameter ≥ M10 - 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 7643

Thread type x nominal diameter x pitch

M14 x 1.5

Suitable for pipe external diameter

10 mm

Length

26 mm

Number of holes

3 PCS

Diameter of hole

5.5 mm

Material

Steel

Width across flats

19 mm

Head height

6 mm

Design

Short

Surface

Zinc nickel silver

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information