Bandsaw blade structural steel individual
Band saw blade struct. steel individual finishing
BASAWBLDE-MET-ST-M-3200-3399X27X0,9
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Milled bimetal blade (M42)
- Innovative tooth design for a long service life, precise cuts and a smooth surface.
- See also order information for drop shipment items
- 24-hour service is not available for these items.
- These items are excluded from exchange and return.
- These items are manufactured individually to the customer's specifications.
Datasheets(X)
For production sawing of pipes, profiles and solid material made of construction steel, loose or bundled.
Min./max. length x height x thickness | 3200-3399 x 27 x 0.9 mm |
Teeth type | M |