Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bandsaw blade structural steel individual

Band saw blade struct. steel individual finishing
BASAWBLDE-MET-ST-M-3200-3399X27X0,9
ZEBRA

Art.-no. 0602520112
EAN 4048539943340

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The bandsaw blade is available in a range of lengths and heights, individually adapted to your requirements. Simply ask your Würth sales representative.
  • Milled bimetal blade (M42)

  • Innovative tooth design for a long service life, precise cuts and a smooth surface.

  • See also order information for drop shipment items
Notice
  • 24-hour service is not available for these items.

  • These items are excluded from exchange and return.

  • These items are manufactured individually to the customer's specifications.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For production sawing of pipes, profiles and solid material made of construction steel, loose or bundled.

Min./max. length x height x thickness

3200-3399 x 27 x 0.9 mm

Teeth type

M

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information