Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Endless graphite ballpoint pen

Ballpoint pen Endless Graphit
PEN-ENDLESS-GRAPHIT-UNPRINTED

Art.-no. 0824720000
EAN 4099618732089

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality, classic design with silver elements
  • Replacement graphite tip

  • Eraser on top

  • Stylus tip

  • Engraved for continuous advertising
NoticeCustom engraving is available from 100 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Writing colour

Silver matt

Design

Unprinted

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Ballpoint pen Royal Unprinted

PEN-ROYAL-UNPRINTED

Attractive and modern design
x 100 pcs
Ballpoint pen Capri Unprinted

PEN-CAPRI-UNPRINTED

Striking design with swivel feature
x 100 pcs
Ballpoint pen Business Unprinted

PEN-BUSINESS-UNPRINTED

Elegant metal ballpoint pen in a soft matte finish
x 100 pcs
Ballpoint pen Colorado Unprinted

PEN-COLORADO-UNPRINTED

Stylish bamboo alternative to the classic plastic ballpoint pen
x 100 pcs
Shine ballpoint pen

PEN-SHINE-UNPRINTED

High-quality ballpoint pen with metal housing
x 100 pcs
Color ballpoint pen

PEN-COLOR-UNPRINTED

Timeless design with silver elements
x 100 pcs
Folding rule Internal joint

FLDRUL-WOOD-INJNT-2M-WHITE-TYP1

Inside hinges
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information