Ball valve
Ball valve brass F/F with hand lever
BALVLVE-HNDLEVR-IT/IT-BRS-(NI)-G1 1/4
Art.-no. 4998245205
EAN 4065746534895
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hand lever: Steel/red PVC coating
- Medium-duty design, 2 pieces
- Thread end according to DIN EN ISO 228-1
- Full flow
- Nickel-plated brass CW617N housing
- Nickel-plated brass CW617N screw-in sleeve
- Chrome-plated brass CW614N ball
- Ball seal: PTFE
- Nickel-plated brass CW614N spindle
- Spindle seal: PTFE/FKM o-ring with stuffing box
Datasheets(X)
Water (not according to DVGW DIN 1988), heating, greases, heating oils, diesel oils, lubricating oils, fuels, paints, varnishes, solvents, alkalis, weak alkalis and acids, mixtures of heating water and glycol.
![]() | |
Connection thread | IT 1 1/4 inch |
Length | 76 mm |
Length 2 | 72 mm |
Min./max. operating temperature | -20 to 150 °C |
Material | Brass CW617N |
Length of lever | 130 mm |
Colour of lever | Red |
Surface | Nickel plated |
Max. temperature conditions | 150 °C |
Max. operating temperature | 150 °C |
Min. operating temperature | -20 °C |
Nominal pressure PN | 25 |
