Ball valve
Ball valve KFE DVGW M/M with wedge seal
BA-KFE-DVGW-ET/ET-BRS-NI-WEDGS-G1/2X3/4
Art.-no. 4998246606
EAN 4065746535229
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Heavy-duty design, 2 pieces
- Long thread end according to DIN EN ISO 228-1
- Flushable ball
- Full flow
- DVGW approval for use with drinking water according to DIN EN 13828/DVGW W570-1
- Screw-in sleeve: Chrome-plated brass CW617N
- Ball: Hard chrome-plated brass CW617N
- Ball seal: PTFE
- Spindle: Chrome-plated brass CW617N
- Spindle seal: PTFE/EPDM
Datasheets(X)
![]() | |
Connection thread | ET 1/2 inch, ET 3/4 inch |
Length | 71 mm |
Length 2 | 42 mm |
Min./max. operating temperature | 0 to 65 °C |
Material | Brass CW617N |
Length of lever | 40 mm |
Colour of lever | Green |
Surface | Nickel plated |
Max. temperature conditions | 65 °C |
Max. operating temperature | 65 °C |
Min. operating temperature | 0 °C |
Nominal pressure PN | 10 |
