Ball unit
Ball unit, steel
BALUNT-ST-(A2K)-(ROLLRL-AL)-50X33MM
Art.-no. 4952600080
EAN 4056807473215
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Low-wear and low-friction ball roller for versatile movement in two dimensions, e.g. in points or locks
Datasheets(X)
![]() | |
Profile type | I, B |
Ball diameter (d1) | 16 mm |
Length (l1) | 50 mm |
Width (b1) | 33.3 mm |
Max. support plate height (h2) | 6.6 mm |
Installation height (h1) | 10 mm |
Material of housing | Polyamide/GFK |
Material of ball | Stainless steel |
Surface of the ball | Plain |
Colour | Black |
Design | ESD-capable |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
