Ball shelf support Suitable for wood and glass shelves
Shelf cupboard ball
SHLFSPRT-BALL-ZD-LARGE-A2/FINISH
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material: Die-cast zinc
- Plastic intermediate shelf, suitable for wood and glass
- Stepless clamping range for individual adjustment
2D adjustment
- Horizontal adjustment using slot ± 3.5 mm; vertical adjustment using adjustment screw
- Shelf is easy to correct and adjust
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Die-cast zinc |
Surface | Stainless steel FINISH |
Load capacity | 18 kg |
Min. setting range | 3 mm |
Max. setting range | 30 mm |