Ball joint pin ejector
Ball joint pin ejector
BALJNTDOGPT-PRESS 34X63MM
Art.-no. 1952001012
EAN 4250158165304
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Fork width (inner) | 34 mm |
Max. grip range | 63 mm |
Drive type | Outer hexagon |
Suitable for vehicle type | Sprinter (from 2006), Movano L1, L2, L3, L4 |
Suitable for vehicle manufacturer | Mercedes-Benz, Volkswagen, Opel/Vauxhall |
Product weight (per item) | 1250.000 g |