Ball joint pin ejector
Ball joint pin ejector
BALJNTDOGPT-PRESS 28X55MM
Art.-no. 1952001011
EAN 4250158165205
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Fork width (inner) | 28 mm |
Max. grip range | 55 mm |
Drive type | Outer hexagon |
Suitable for vehicle type | Audi A4, Audi A3,A6 |
Suitable for vehicle manufacturer | Audi, Volkswagen, Mercedes-Benz |
Product weight (per item) | 850.000 g |