Ball joint pin ejector
Ball joint pin ejector
BALJNTDOGPT-PRESS 23X55MM
Art.-no. 1952001010
EAN 4250158165106
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Fork width (inner) | 23 mm |
Max. grip range | 55 mm |
Drive type | Outer hexagon |
Suitable for vehicle type | Jumper L1, Jumper L2, Jumper L3, Jumper L4, Sprinter (from 2006), Boxer L1, Boxer L2, Boxer L3, Boxer L4, Ducato L1, Ducato L2, Ducato L4, Ducato L5 |
Suitable for vehicle manufacturer | Audi, Volkswagen, BMW, Citroen, Fiat, Peugeot, Mercedes-Benz, Renault, Rover, Saab, Volvo |
Product weight (per item) | 800.000 g |