Ball insert
Ball insert, steel
BALINRT-ST-(A2K)-(ROLLRL-AL)-D24
Art.-no. 4952600079
EAN 4056807473208
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For aluminium roller tracks
- Can also be used in surface elements, e.g. in table tops
Datasheets(X)
![]() | |
Profile type | I, B |
Drill diameter | 24 mm |
Ball diameter (d1) | 16 mm |
Width (b1) | 31 mm |
Height (h1) | 21 mm |
Diameter (d2) | 24 mm |
Material of housing | Steel |
Load capacity | 60 kg |
Material of ball | Stainless steel |
Surface of the ball | Plain |
Surface of the housing | Zinc plated |
RoHS-compliant | Yes |
