Ball catch
Ball catch, plastic
BALLCATCH-PA-BLCK-M8X12MM
Art.-no. 4952600202
EAN 4056807473222
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Threaded stud with ball M8
Datasheets(X)
![]() | |
Profile type | I, B |
Length (l1) | 28 mm |
Elongated hole length (l3) | 16 mm |
Width (b1) | 47 mm |
Elongated hole width (b2) | 6.5 mm |
Height (h1) | 20 mm |
Drill hole distance (l2) | 37 mm |
Material | PA - Polyamide |
Colour | Black |
Max. clamp force | 50 N |
RoHS-compliant | Yes |
