Balcony door handle, type B For private living areas
Door handle for balcony, B
BALCDH-ALU-B-R9016-TRAFFICWHITE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For use on balcony doors made of wood
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
We recommend WÜPO-A2 particle board screws, art. no. 0182 23 20 for attachment.
![]() | |
Type description | B |
Suitable for | Balcony doors |
Design | With bar |
Material | Aluminium |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
DIN direction | DIN R/L |