Balcony door handle, type A Can be used on wooden balcony doors for private living areas
Door handle for balcony, A
BALCDH-ALU-A-R9016-TRAFFICWHITE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Type description | TYPE A |
Suitable for | Balcony doors |
Material | Aluminium |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
DIN direction | DIN R/L |