Balancing machine with TFT display and HD graphics
Wheel balancer Giuliano P52
WHLBALNR-P52
Art.-no. 9501023271
EAN 4068362207006
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy operation via large, 19 inch TFT display with HD graphics
- Automatic measurement and programme selection saves time during work
- Practical features such as OPTIMATCH and self selection mode
- Quick installation of weights using FES and OFP system
- Ideal for workshops with a focus on efficiency, comfort and precision
Datasheets(X)
Product weight (per item) | 95.000 kg |
Max. rim width | 20 in |
Min./max. rim diameter | 10-30 in |
Wheel guard | Yes |
Clamping device | Central locking |
Nominal voltage | 230 V |
Type of vehicle | Passenger car and transporter |
Display | Screen, TFT |
Brake | automatically |
Width | 1350 mm |
Length | 1150 mm |
Automatic turning to weight position | Automatically one |
Drive for balance unit | Motor |
Automatically applies rim data | Distance and diameter |