Backpack PPE week 22
Backpack PPE week 22
BACKPACK PPE WEEK 22
Art.-no. M485207999
EAN 4251926391512
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Water-repellent material
- Compartment for laptops of up to 15.6 inches
- Mesh pockets for accessories, 2 with zips
- Drinking bottle pocket
- Mesh pocket with zip
- Back padding
- Adjustable shoulder straps and chest strap
Datasheets(X)
Colour | Black |
Material | 100% polyester |
Washable at | Handwash |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Product weight (per item) | 980.000 g |