Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

BST 350 pin driver electric set 3001 pieces

Pin driver BST 350 set
BST 350 ELECTRICIANS SET

Art.-no. 0988864021
EAN 4057708153190
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
  • Semi-automatic pin driver with manual power control

6-stage power control


Extremely easy to use


Safety catch


Device in accordance with DIN EN 15895


Thrust plunger principle


Complete with assembly case



  • Cartridge KFTZ 11A CE, medium (yellow)

  • Cartridge KFTZ 11A CE, very strong (red)

  • Bolt M8 BFS 8 for steel, 14 mm

  • Bolt M8 BFB 8 for concrete, 27 mm

  • Nail HNS 103/18 with steel washer

  • Nail HNS 107/30 with steel washer

  • Nail HN 101 for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045, 16 mm

  • Nail HN 101 for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045, 27 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

BST 350 pin driver electric set 3001 pieces including:
1,000 x
Cartridge KFTZ 11A CE With 10 cartridges per magazine strip

CART-KFTZ-CE-YELLOW-CAL6,8/11MM

Description:
Medium (yellow)
Quantity: 1,000 x
500 x
Cartridge KFTZ 11A CE With 10 cartridges per magazine strip

CART-KFTZ-CE-RED-CAL6,8/11MM

Description:
Very strong (red)
Quantity: 500 x
300 x
Bolt M8 BFS 8 For steel substructures

STUD-ST-BFS8-LT15-LS14-M8

Description:
Shaft length: 14 mm
Quantity: 300 x
400 x
Bolt M8 BFB 8 BFB 8 DIN EN 206

STUD-CONC-BFB8-LT15-LS27-M8

Description:
Shaft length: 29 mm
For concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
Quantity: 400 x
200 x
Nail HN 101 For use in steel and concrete substrates

NL-HN101-16MM

Description:
Shaft length: 16 mm
Quantity: 200 x
200 x
Nail HN 101 For use in steel and concrete substrates

NL-HN101-27MM

Description:
Shaft length: 27 mm
Quantity: 200 x
200 x
Nail HNS 103/18 In accordance with DIN EN 206

NL-HNS103-DISC18MM-27MM

Description: High-quality nail with steel washer for use in steel and concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
Quantity: 200 x
200 x
Nail HNS 107/30 In accordance with DIN EN 206

NL-HNS107-DISC30MM-37MM

Description: High-quality nail with steel washer for use in steel ≥ 5 mm and concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
Quantity: 200 x
1 x
Pin driver BST 350

PINDRIV-BST350

Description: Semi-automatic pin driver with manual power control
Quantity: 1 x