Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

BST 350 pin driver electric set 3001 pieces

Pin driver BST 350 set
BST 350 ELECTRICIANS SET

Art.-no. 0988864021

EAN 4057708153190

-,--
price per selected packing unit
| Individual prices for customers after login
BST 350 pin driver electric set 3001 pieces

Art.-no. 0988864021

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Semi-automatic pin driver with manual power control

6-stage power control


Extremely easy to use


Safety catch


Device in accordance with DIN EN 15895


Thrust plunger principle


Complete with assembly case



  • Cartridge KFTZ 11A CE, medium (yellow)

  • Cartridge KFTZ 11A CE, very strong (red)

  • Bolt M8 BFS 8 for steel, 14 mm

  • Bolt M8 BFB 8 for concrete, 27 mm

  • Nail HNS 103/18 with steel washer

  • Nail HNS 107/30 with steel washer

  • Nail HN 101 for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045, 16 mm

  • Nail HN 101 for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045, 27 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

BST 350 pin driver electric set 3001 pieces including:
300 x
Bolt M8 BFS 8 for steel substructures

STUD-ST-BFS8-LT15-LS14-M8

Description:
Shaft length: 14 mm
Quantity: 300 x
400 x
Bolt M8 BFB 8 BFB 8 DIN EN 206

STUD-CONC-BFB8-LT15-LS27-M8

Description:
Shaft length: 29 mm
For concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
Quantity: 400 x
200 x
Nail HN 101 for use in steel and concrete substrates

NL-HN101-16MM

Description:
Shaft length: 16 mm
Quantity: 200 x
200 x
Nail HN 101 for use in steel and concrete substrates

NL-HN101-27MM

Description:
Shaft length: 27 mm
Quantity: 200 x
200 x
Nail HNS 103/18 in accordance with DIN EN 206

NL-HNS103-DISC18MM-27MM

Description: High-quality nail with steel washer for use in steel and concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
Quantity: 200 x
200 x
Nail HNS 107/30 in accordance with DIN EN 206

NL-HNS107-DISC30MM-37MM

Description: High-quality nail with steel washer for use in steel ≥ 5 mm and concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
Quantity: 200 x
1 x
Pin driver BST 350

PINDRIV-BST350

Description:
Calibre: 6.8/11 M
Semi-automatic pin driver with manual power control
Quantity: 1 x
1,000 x
Cartridge KFTZ 11A CE with 10 cartridges per magazine strip

CART-KFTZ-CE-YELLOW-CAL6,8/11MM

Description:
Calibre: 6.8/11 M; Medium (yellow)
Quantity: 1,000 x
500 x
Cartridge KFTZ 11A CE with 10 cartridges per magazine strip

CART-KFTZ-CE-RED-CAL6,8/11MM

Description:
Calibre: 6.8/11 M; Very strong (red)
Quantity: 500 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information