Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

BSL metal diamond cutting disc

Diamond cutting disc BSL metal
CUTDISC-DIA-BSL-METAL-BR22,23-D230MM

Art.-no. 0668440230

EAN 4065746617413

-,--
price per selected packing unit
| Individual prices for customers after login
BSL metal diamond cutting disc

Art.-no. 0668440230

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.

Extremely long service life


30 to 50 times longer service life than bonded discs



No reduction in external diameter


Constant cutting performance and depth over the entire service life



Additional laser slots reduce noise and vibration



Environmentally friendlier and safer


  • 100% recyclable

  • Extremely break-proof

  • Fewer sparks

  • No additional dust and odour pollution


No expiry date



Insensitive to temperature changes and moisture



No storage restrictions

Notice
  • Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds

  • If ease of cutting decreases, the service life is reached. Re-sharpening is not possible.

  • Separate larger cross-sections of workpiece into several sections (oscillating cut)

  • Work without pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!

  • Although the tool is safe, always wear safety goggles and protective clothing while working.

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective cover

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Particularly suitable for all steel materials, cast iron and plastics and very well for stainless steel.

  • Well suited for non-ferrous metals such as aluminium

  • Also cuts wood, soft stone, ceramic tiles and other mineral materials, but caution: not suitable for continuous use, otherwise cutting performance and service life are reduced

Versatility (points system)

3 of 4 points

Service life (points system)

4 of 4 points

Cutting speed (point system)

2 of 4 points

Cut quality (point system)

1 of 4 points

Diameter (Ø)

230 mm

Bore hole

22.23 mm

Segment height

3 mm

Segment thickness

1.6 mm

Number of segments

16 PCS

Segment connection

BSL

Max. rotation speed

6600 rpm

Max. circumferential speed

80 m/s

EN standard

13236

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety angle grinder SWS 26-230-T

ANGLGRIND-EL-(SWS 26-230-T)

Extremely powerful and safe angle grinder with long-lasting 2600 W motor, dead man's switch and run-out brake
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information