Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

BS-V wrap for use in system G3.1

MAT-INSUL-SML-PLA-4MM

Art.-no. 0893304108

EAN 4099618673238

-,--
price per selected packing unit
| Individual prices for customers after login
BS-V wrap for use in system G3.1

Art.-no. 0893304108

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fibreglass needle mat with aluminium foil lamination

The aluminium foil-laminated wrapping mat is suitable for use as further insulation and can be flexibly removed depending on the pipe diameter.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To be used in system G3.1 - BS-V pipe insulation as further insulation that is wound in a single layer around the SML pipe above the existing insulation as "wrap".

Width

30 cm

Length

500 cm

Thickness

4 mm

Heat conductance λ

0.035 W/(m*K)

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Assembly set for BS-V pipe partition (G3.1 system)

ASMBY-SET-F.PIPCOLAR-BSV

The scope of delivery includes two marking plates, one approval and one set of installation instructions
x 1 pcs
BS-V fire protection connector for use in system G3.1

CON-PIPSLEV-SML-PLA-DN50

Fire protection connectors with intumescent insert for floor-to-floor sealing of cast iron pipes (mixed installation) in house drainage systems.
x 1 pcs
BS-V fire protection connector for use in system G3.1

CON-PIPSLEV-SML-PLA-DN70

Fire protection connectors with intumescent insert for floor-to-floor sealing of cast iron pipes (mixed installation) in house drainage systems.
x 1 pcs
BS-V fire protection connector for use in system G3.1

CON-PIPSLEV-SML-PLA-DN80

Fire protection connectors with intumescent insert for floor-to-floor sealing of cast iron pipes (mixed installation) in house drainage systems.
x 1 pcs
BS-V fire protection connector for use in system G3.1

CON-PIPSLEV-SML-PLA-DN100

Fire protection connectors with intumescent insert for floor-to-floor sealing of cast iron pipes (mixed installation) in house drainage systems.
x 1 pcs
BS-V fire protection connector for use in system G3.1

CON-PIPSLEV-SML-PLA-DN125

Fire protection connectors with intumescent insert for floor-to-floor sealing of cast iron pipes (mixed installation) in house drainage systems.
x 1 pcs
BS-V fire protection connector for use in system G3.1

CON-PIPSLEV-SML-PLA-DN150

Fire protection connectors with intumescent insert for floor-to-floor sealing of cast iron pipes (mixed installation) in house drainage systems.
x 1 pcs
BS-V ceiling strip for use in system G3.1

STR-INTUM-ALU-SML-PLA-250MM-47CM

Flexible, aluminium foil-laminated ceiling strip made of a building material that foams up in the event of a fire
Fire partition marking plate for cables, pipes and electrical lines

MRKPLT-PIPE-CBL

x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information