BS-V fire protection connector for use in system G3.1
CON-PIPSLEV-SML-PLA-DN80
Art.-no. 0893304103
EAN 4099618689659
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Stainless-steel pipe connectors with fire protection properties for use in cast pipe systems in accordance with DIN 19522/EN 877
- In the event of a fire, the intumescent material has a foaming effect, which closes the main pipe.
- End-to-end EPDM seal.
- Protection against mechanical influences.
- Can also be mounted in branch sections.
The general fastening guidelines from the pipe manufacturers must also be observed during installation.
Datasheets(X)
The BS-V fire protection connector for use in system G3.1 serves as pipe insulation for floor-to-floor sealing of cast-iron pipes (also mixed installation) in house drainage systems.
- Installation on a straight pipe: cast iron pipe DN50 to DN150 (variant 1: Z-19.53-2711)
- Installation on a branch section: up to DN100 (variant 2: Z-19.53-2712)
- Plastic pipes to be connected, without restriction/manufacturer's reference
- Install the BS-V fire protection connector in the cast pipe branch like a "normal" connector
- 1. Install the fire protection connector up to the stop collar of the seal on the end of the pipe that has been cut at a right angle.
- 2. Push the end of the pipe or fitting into the connection until it stops.
- 3. Tighten the hexagon screws alternately using a socket wrench, hand ratchet or cordless screwdriver until the two clamping heads collide; proceed with block mounting. Torque 10 Nm to 20 Nm
Once the heads collide, do not tighten them further. - 4. Installing the BS ceiling strip: Place the ceiling strip above the ceiling and around the cast pipes and connectors, ensuring that there is a ≥ 20 mm overhang. Fasten using aluminium adhesive tape. Additional insulation above the ceiling.
- 5. Seal the remaining gap with fire protection cement.
DN nominal width | DN 80 |
Suitable for pipe (HT) | DN 70 |
Suitable for pipe (SML) | DN 80 |
Outer diameter of SML pipe | 83 mm |
Outer diameter of plastic pipe min. | 75 mm |
Outer diameter of plastic pipe max. | 78 mm |
Outer diameter | 110 mm |
Height | 120 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!