Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

BS-V fire protection connector for use in system G3.1

Fire protection connector SML
CON-PIPSLEV-SML-PLA-DN100

Art.-no. 0893304104

EAN 4099618689666

-,--
price per selected packing unit
| Individual prices for customers after login
BS-V fire protection connector for use in system G3.1

Art.-no. 0893304104

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fire protection connectors with intumescent insert for floor-to-floor sealing of cast iron pipes (mixed installation) in house drainage systems

Stainless-steel pipe connectors with fire protection properties for use in cast pipe systems in accordance with DIN 19522/EN 877


  • In the event of a fire, the intumescent material has a foaming effect, which closes the main pipe

  • End-to-end EPDM seal

  • Protection against mechanical influences

  • Can also be mounted in branch sections
Notice

The general fastening guidelines from the pipe manufacturers must also be observed during installation.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The BS-V fire protection connector for use in system G3.1 serves as pipe insulation for floor-to-floor sealing of cast-iron pipes (also mixed installation) in house drainage systems.



  • Installation on a straight pipe: cast iron pipe DN50 to DN150 (variant 1: Z-19.53-2711)

  • Installation on a branch section: up to DN100 (variant 2: Z-19.53-2712)

  • Plastic pipes to be connected, without restriction/manufacturer's reference

  • Install the BS-V fire protection connector in the cast pipe branch like a "normal" connector
Instructions
  • 1. Install the fire protection connector up to the stop collar of the seal on the end of the pipe that has been cut at a right angle

  • 2. Push the end of the pipe or fitting into the connection until it stops

  • 3. Tighten the hexagon screws alternately using a socket wrench, hand ratchet or cordless screwdriver until the two clamping heads collide; proceed with block mounting. Torque 10-20 Nm
    Once the heads collide, do not tighten them further.

  • 4. Installing the BS ceiling strip: Place the ceiling strip above the ceiling and around the cast pipes and connectors, ensuring that there is a ≥ 20 mm overhang. Fasten using aluminium adhesive tape. Additional insulation above the ceiling

  • 5. Seal the remaining gap with fire protection cement

DN nominal width

DN 100

Suitable for pipe (HT)

DN 100

Suitable for pipe (SML)

DN 100

Outer diameter of SML pipe

110 mm

Outer diameter of plastic pipe min.

110 mm

Outer diameter of plastic pipe max.

110 mm

Outer diameter

130 mm

Height

120 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Assembly set for BS-V pipe partition (G3.1 system)

ASMBY-SET-F.PIPSLEV-BSV

The scope of delivery includes two marking plates, one approval and one set of installation instructions
x 1 pcs
BS-V ceiling strip for use in system G3.1

STR-INTUM-ALU-SML-PLA-250MM-47CM

Flexible, aluminium foil-laminated ceiling strip made of a building material that foams up in the event of a fire
BS-V wrap for use in system G3.1

MAT-INSUL-SML-PLA-4MM

Fibreglass needle mat with aluminium foil lamination
BS-V wrap for use in system G3.1

MAT-INSUL-SML-PLA-9MM

Fibreglass needle mat with aluminium foil lamination
MG III fire protection cement

FPCMNT-MGIII-15KG

Mortar belonging to mortar group III in accordance with DIN 1053-1, classified as building material A1 in accordance with DIN 4102-4
x 1 pcs
MG III fire protection cement

FPCMNT-MGIII-25KG

Mortar belonging to mortar group III in accordance with DIN 1053-1, classified as building material A1 in accordance with DIN 4102-4
x 42 pcs
Fire partition marking plate for cables, pipes and electrical lines

MRKPLT-PIPE-CBL

x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Reducing ring for BS-V fire protection connectors for use in system G3.1

REDRRG-SML-PLA-DN50

EPDM reducing ring
Reducing ring for BS-V fire protection connectors for use in system G3.1

REDRRG-SML-PLA-DN70

EPDM reducing ring
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information