Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

BS-V ceiling strip for use in system G3.1

Ceiling strip for pipe insulation SML
STR-INTUM-ALU-SML-PLA-250MM-47CM

Art.-no. 0893304107

EAN 4099618673207

-,--
price per selected packing unit
| Individual prices for customers after login
BS-V ceiling strip for use in system G3.1

Art.-no. 0893304107

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible, aluminium foil-laminated ceiling strip made of a building material that foams up in the event of a fire
  • For use in ceiling recesses 180 mm in thickness

  • 1 product covers all pipe dimensions

  • Individual sections can be cut to length from the strip depending on the pipe diameter
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Flexible, aluminium foil-laminated ceiling strip made of a building material that foams up in the event of a fire. For use in system G3.1.


  • For sealing SML pipes in ceiling recesses

  • Ceiling thickness ≥ 180 mm

  • Cut the ceiling strips to length in accordance with the circumference of the pipe

  • Fire protection cement as a ring gap closure
Instructions
  • 1. Install the fire protection connector up to the stop collar of the seal on the end of the pipe that has been cut at a right angle

  • 2. Push the end of the pipe or fitting into the connection until it stops

  • 3. Tighten the hexagon screws alternately using a socket wrench, hand ratchet or cordless screwdriver until the two clamping heads collide; proceed with block mounting. Torque 10-20 Nm. Once the heads collide, do not tighten them further.

  • 4. Installing the BS ceiling strip: Place the ceiling strip above the ceiling and around the cast pipes and connectors, ensuring that there is a ≥ 20 mm overhang. Fasten using aluminium adhesive tape. Additional insulation above the ceiling

  • 5. Seal the remaining gap with fire protection cement

Thickness

4 mm

Length

470 mm

Width

250 mm

Colour

Black, Aluminium coloured

Fire resistance rating

EI30, EI60, EI90, EI120

Building material class conditions

in accordance with DIN 4102

Building material class

B2 - Normally inflammable

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Assembly set for BS-V pipe partition (G3.1 system)

ASMBY-SET-F.PIPSLEV-BSV

The scope of delivery includes two marking plates, one approval and one set of installation instructions
x 1 pcs
Pure aluminium adhesive tape

ADHTPE-ALU-B1-50MMX50M

For adhering cut surfaces of aluminium-laminated insulation systems. For sealing and covering pipework, heating ducts and air ducts.
x 1 pcs
BS-V wrap for use in system G3.1

MAT-INSUL-SML-PLA-4MM

Fibreglass needle mat with aluminium foil lamination
BS-V wrap for use in system G3.1

MAT-INSUL-SML-PLA-9MM

Fibreglass needle mat with aluminium foil lamination
MG III fire protection cement

FPCMNT-MGIII-15KG

Mortar belonging to mortar group III in accordance with DIN 1053-1, classified as building material A1 in accordance with DIN 4102-4
x 1 pcs
MG III fire protection cement

FPCMNT-MGIII-25KG

Mortar belonging to mortar group III in accordance with DIN 1053-1, classified as building material A1 in accordance with DIN 4102-4
x 42 pcs
Fire partition marking plate for cables, pipes and electrical lines

MRKPLT-PIPE-CBL

x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Reducing ring for BS-V fire protection connectors for use in system G3.1

REDRRG-SML-PLA-DN50

EPDM reducing ring
Reducing ring for BS-V fire protection connectors for use in system G3.1

REDRRG-SML-PLA-DN70

EPDM reducing ring
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information