BRK plug-in/screw-in connector, straight
BRK plug-in/screw-in connector, straight
PLG/SCRINCON-BRK-SR-D18MM-M22X1,5
Art.-no. 0885331477
EAN 4065747953251
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Brass screw connection system for compressed air braking systems in commercial vehicles.
- Plug-in
- Cannot be released
Datasheets(X)
For plastic pipes in accordance with:
- ISO 7628
- DIN 74324
- DIN 73378
- SAE J844
- NFR 12-632
![]() | |
Outer diameter of pipe (T) | 18 mm |
Pipe-wall thickness (T) | 2 mm |
Connection thread (D/D1) | M22 x 1.5 |
Material | Brass |
Surface | Brass plated |
Width across flats | 28 mm |
