Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

BP-S/TZN post support bracket

Post holder, BP-S/TZN
POSTHOLD-CONCA-HDG-SWORD110-H300

Art.-no. 0681070110
EAN 4011231560351
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
One-piece post anchor suitable for concrete with blade mount (T shape) and 300 mm tubular dowel pin with pressure plate for medium-duty structures with higher splash protection requirements such as carports, balcony posts.
  • Concealed support connection through inner blade mount

  • High load-bearing capacity due to large 60x60x4 mm pressure plate

  • Highly variable height compensation and long free carrying length due to 3.25 mm thick 300x42 mm long tubular spike and pressure plate

  • High longevity due to subsequent thermal hot-dip galvanising

  • Blade material: steel S 235 JR in line with EN 10025:2004

  • Surface: Complete thermal hot-dip galvanising, layer thickness approx. 55 µm in line with DIN EN 1461
Notice

Diameter of bolt/dowel pin may only be max. 1 mm smaller than the diameter of the hole.


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Post mount for structures with medium loads and higher slash protection requirements.

Instructions

Anchored by embedding directly in concrete or using a sleeve foundation.



Suitable fasteners:


Dowel pin/bolt/SB sets: d = 8 mm/M8.

Design

For static purposes

Form

Blade shape

Strut dimensions

70 x 110 x 8 mm

Diameter of hole

9 mm

Holder plate dimensions

100 x 80 x 8 mm

Length

410 mm

Type description

Version T

Required steel dowels

4 piece, diameter 8 mm

Suitable for min. post cross-section

100 x 80 mm

Baseplate format

70 x 70 x 5 mm

Length of rowlock (concrete)

300 mm

Diameter of rowlock (concrete)

42 mm

Number of D 9 mm holes

4 PCS

Number of D 10 mm holes

4 PCS

Material

Steel

Surface

Hot dip galvanized

Use class

3

Number of pieces

1 PCS

Weight

1996 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X10

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X100

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 100 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X12

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X120

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 50 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X16

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X20

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X25

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X30

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X35

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X40

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X45

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X50

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X55

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X60

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X65

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X70

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X75

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X80

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X90

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.
x 100 pcs
Dowel pins

RODPLG-(A2K)-8X90MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs