Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

BP-S/TZN post support bracket

Post holder, BP-S/TZN
POSTHOLD-CONCA-HDG-SWORD110-H300

Art.-no. 0681070110

EAN 4011231560351

-,--
price per selected packing unit
| Individual prices for customers after login
BP-S/TZN post support bracket

Art.-no. 0681070110

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

One-piece post anchor suitable for concrete with blade mount (T shape) and 300 mm tubular dowel pin with pressure plate for medium-duty structures with higher splash protection requirements such as carports, balcony posts.
  • Concealed support connection through inner blade mount

  • High load-bearing capacity due to large 60x60x4 mm pressure plate

  • Highly variable height compensation and long free carrying length due to 3.25 mm thick 300x42 mm long tubular spike and pressure plate

  • High longevity due to subsequent thermal hot-dip galvanising

  • Blade material: steel S 235 JR in line with EN 10025:2004

  • Surface: Complete thermal hot-dip galvanising, layer thickness approx. 55 µm in line with DIN EN 1461
Notice

Diameter of bolt/dowel pin may only be max. 1 mm smaller than the diameter of the hole.


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Post mount for structures with medium loads and higher slash protection requirements.

Instructions

Anchored by embedding directly in concrete or using a sleeve foundation.



Suitable fasteners:


Dowel pin/bolt/SB sets: d = 8 mm/M8.

Design

For static purposes

Form

Blade shape

Strut dimensions

70 x 110 x 8 mm

Diameter of hole

9 mm

Holder plate dimensions

100 x 80 x 8 mm

Length

410 mm

Type description

Version T

Required steel dowels

4 piece, diameter 8 mm

Suitable for min. post cross-section

100 x 80 mm

Baseplate format

70 x 70 x 5 mm

Length of rowlock (concrete)

300 mm

Diameter of rowlock (concrete)

42 mm

Number of D 9 mm holes

4 PCS

Number of D 10 mm holes

4 PCS

Material

Steel

Surface

Hot dip galvanized

Use class

3

Number of pieces

1 PCS

Weight

1996 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X10

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X100

Construction product with CE marking, delivery with 3.1 certificate possible
x 100 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X12

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X120

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X16

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X20

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X25

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X30

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X35

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X40

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X45

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X50

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X55

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X60

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X65

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X70

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X75

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X80

Construction product with CE marking, delivery with 3.1 certificate possible
x 200 pcs
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M8X90

Construction product with CE marking, delivery with 3.1 certificate possible
x 100 pcs
Dowel pins

RODPLG-(A2K)-8X90MM

Fastener between steel parts, such as post support brackets with strut and wood ties
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information